Harrington

Storz x No Hub 5 x 4-1/2 in. Adapter

Part #HHPHA5045050C  |  Manufacturer Part #HPHA50-45-050/C

Fitting Sizes:

5 in x 4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Storz

End Connection 2: No Hub

End Connections: Storz x No Hub

Fitting Size 1: 5 in

Fitting Size 2: 4-1/2 in

Fitting Sizes: 5 in x 4-1/2 in

Product Type: Adapter