DESCRIPTION

Harrington Swivel x FNPT 30 Degree Elbow Storz Bend

HH30E5040NPSHCA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Ductile Iron Class
C153
End Connection 1
Swivel
End Connection 2
FNPT
End Connections
Swivel x FNPT
Fitting Size 1
5 in
Fitting Size 2
4 in
Fitting Sizes
5 in x 4 in
Fitting Type
Reducing
Material
Ductile Iron