Threaded 5 x 4-1/2 in. Adapter with Cap
Threaded 5 x 4-1/2 in. Adapter with Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 5 in x 4-1/2 in
- Product Type:
- Adapter Cap