Dynaflow® 1/8 in. Silver, Copper and Phosphorus Rod Mini Pack

Part #HD620FMPOP  |  Item #2399168  |  Manufacturer Part #D620FMPOP

$13.52 EACH

Width:

1/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium, medium-range, alloy for brazing copper or brass.
  • Excellent strength and ductility.
  • Economical replacement of 15% silver alloys.
  • When heated above its liquidus, can penetrate tight connections.
  • Wide melting range provides ability to fill loose connections and "cap" or "build up" around the finished joint.
  • Self-fluxing on copper and copper-to-copper connections. Use Stay-Silv® white flux for brazing brass or copper-to brass.
  • Conforms to the EU Reach & RoHS directive
  • Corrosion resistance is generally similar to the copper base metal
  • Not recommended for brazing steel or other ferrous base metals
  • Due to its phosphorus content should not be used if the braze is exposed to sulfur or sulfur compounds in service.

Documents

Specifications

Application: [Brazing, HVAC, Refrigeration]

Collection: Dynaflow®

Diameter: 1/20 in

Length: 18 in

Material: [Phosphorus, Copper, Silver]

NSF Certified: No

Origin: Domestic

Package Quantity: Pack of 7

Temperature Range: 1300 to 1500 Deg F (704 to 816 Deg C)

Thickness: 0.050 in

Width: 1/8 in