30 ft. x 1 in. Engineer Grade Reflective Tape Orange
30 ft. x 1 in. Engineer Grade Reflective Tape Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent daytime and nighttime visibility
- Aggressive adhesive adheres to most surfaces
- Engineer grade reflective
- Permanent adhesive sticks to most clean and dry surfaces
- High quality, Engineering Grade reflective material is great on poles, barricades, fences, buildings, roads, etc
- Helps to signify danger and/or roadway hazards
- Meets ASTM specifications D4596-01
- Material is rated for 5 to 7 years of outdoor life, depending on conditions
- Pliable and will not crack when bent
Specifications
- ASTM:
- ASTM D4596-01
- Application:
- Outdoor
- Color Finish Name:
- Orange
- Length:
- 30 ft
- Product Type:
- Solid
- Width:
- 1 in