• Cart

DESCRIPTION

  • Aggressive adhesive adheres to most surfaces
  • Engineer grade reflective
  • Excellent daytime and nighttime visibility
  • Helps to signify danger and/or roadway hazards
  • High quality, Engineering Grade reflective material is great on poles, barricades, fences, buildings, roads, etc
  • Material is rated for 5 to 7 years of outdoor life, depending on conditions
  • Meets ASTM specifications D4596-01
  • Permanent adhesive sticks to most clean and dry surfaces
  • Pliable and will not crack when bent

Harris Industries 30 ft. x 2 in. Reflective Tape

HRF2

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D4596-01
Application
Outdoor
Color Finish
Blue
Color Finish Category
Blues
Length
30 ft
Type
Solid
Width
2 in

Starting at
Call for Pricing
  • QUANTITY