• Cart

DESCRIPTION

  • Helps to identify exit routes, emergency equipment, hazardous obstacles and more
  • Long-lasting photo luminescent products store energy from any light source, and glow up to 6 hours in the event of power failure to help provide a safe evacuation
  • Permanent adhesive backing with peel-off liner
  • Tape is non-toxic, non-radioactive and UV stable
  • Ten mil polyester with laminated gloss surface

Harris Industries Glow Brite® Glow-in-the-Dark Arrow Tape in Green Roll of 100

HGLA

Width:

SPECIFICATIONS

Collection
Glow Brite®
Color Finish
White
Material
Plastic
Material Type
Polyester
Thickness
10 mil
Type
Arrow
Width
2 in

Starting at
Call for Pricing
  • QUANTITY