Stay-Silv® 20 in. Brazing Rod 1 Piece

Part #H6620F1  |  Item #129170  |  Manufacturer Part #6620F1

$76.84 EACH

Length:

20 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stay-Silv 6 is medium range silver brazing filler metal designed for copper-to-copper applications
  • Can also be used on copper-to- brass with appropriate brazing flux
  • Has lower phosphorus content than the AWS BCuP- 4 classification, (Stay-Silv 6HP), this creates an alloy well suited for many brazing applications and the melting range makes it useful for assemblies with wider clearance
  • Often used in rod form for manual braze applications but is a good choice formed as brazing rings or on spools for semi-automated applications
  • Not recommended for brazing steel or other ferrous base metals, as the phosphorus content promotes formation of low ductility intermetallic with the base metal
  • Corrosion resistance is generally similar to copper base metal, but phosphorus containing alloys, including Stay-Silv 6, should not be used if the braze is exposed to sulfur or sulfur compounds in service
  • Medium range alloy is well suited where close fit-up cannot be maintained. Filler metal is somewhat more ductile than Phos Copper or Stay-Silv 2.
  • Conforms to the EU RoHS directive

Documents

Specifications

Application: Brazing

Collection: Stay-Silv®

Diameter: 1/8 in

Height: 1/20 in

Length: 20 in

Material: Copper, Phosphorus, Silver

NSF Certified: No

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Brazing Rod

Temperature Range: 1330 to 1500 Deg F (721 to 815 Deg C)

Weight: 1

Width: 1/8 in