10 in. x 50 ft. Polyester R6 Insulated Flexible Air Duct

Part #HF1161050  |  Item #2251155  |  Manufacturer Part #558966

$252.96 EACH
(Pricing is for 10 in)

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black polyethylene jacket
  • Double-ply black polyester core
  • R-6.0
  • Boxed.compliances:UL listed
  • ADC Thermal Certification

Documents

Specifications

ASTM Specifications: [ASTM C518, ASTM E96]

Diameter: 10 in

Duct Shape: Round

Inside Diameter: 10 in

Length: 50 ft

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

R value: R6

UL Listed: UL 181 Class 1