10 x 30 x 1 in. Return Air Filter Grill in White
10 x 30 x 1 in. Return Air Filter Grill in White
Frequently Purchased Together
Product Details
Product Details
- All-steel construction
- 1/2" spaced fins set at 40 degrees
- Effectively conceals filter
- Use standard 1" thick disposable filters (not included)
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Bright White finish
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 1-5/8 in
- GRD Deflection Type:
- 1-way
- Height:
- 12-5/8 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Width:
- 32-5/8 in