DESCRIPTION

  • 1/2" spaced fins set at 40°
  • 5/16" margin turnback
  • All-steel construction
  • Bright white finish
  • Exceptional free area
  • For sidewall or ceiling application
  • Residential

Hart & Cooley 10 x 4 in. Return Air Grille White

H672W10P

Width:

SPECIFICATIONS

Color Finish
White
Length
10 in
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY