DESCRIPTION

  • Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
  • Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard

Hart & Cooley 12 in. Adjustable Gas B Vent Pipe

H3RPA

Diameter:

SPECIFICATIONS

Diameter
3 in
Inside Diameter
3 in
Inside Diameter 2
3 in
Length
12 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS