DESCRIPTION

Hart & Cooley 12 in. Adjustable Gas B Vent Pipe

H6RPA

Diameter:

SPECIFICATIONS

Diameter
6 in
Inside Diameter
6 in
Inside Diameter 2
6 in
Length
12 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY