Hart & Cooley
12 in. x 25 ft. Polyester R8 Insulated Flexible Air Duct
Part #HF1181225 | Item #1057288 | Manufacturer Part #027819
$204.12
EACH
(Pricing is for 12 in)
Diameter:
Product Details
- Air duct for heating and cooling
- Black polyethylene jacket
- Double-ply black polyester core
- Packaged in compact boxes
- Easy to install
Documents
Specifications
ASTM Specifications: [ASTM C518, ASTM E96]
Diameter: 12 in
Duct Shape: Round
Length: 25 ft
Material: [Plastic, Steel]
Material Type: Polyester
Maximum Airflow: 5000
R value: R8
UL Listed: UL 181 Class 1