This product requires certification to purchase.

12 X 12 Golden Sand Floor Grill

Hart & Cooley

12 X 12 Golden Sand Floor Grill

  • Fast #
  • Part #H265GS1212
  • Item #78774
  • Manufacturer Part #011890
3.4 out of 5 Customer Rating
Brand image
Hart & Cooley

12 X 12 Golden Sand Floor Grill

  • Fast #
  • Part #H265GS1212
  • Item #78774
  • Manufacturer Part #011890
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Residential
  • All steel construction
  • Provides firm, smooth surface
  • Extremely rigid
  • Free area averages over 75%
  • Golden Sand Enamel finish
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
12 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048118905