DESCRIPTION

  • 6", 7", and 8" collars included
  • Bright white finish
  • Engineered polymer construction
  • Four way deflection
  • Install without screws
  • Ratcheting cam lock
  • Removable core and integral damper
  • Residential

Hart & Cooley 12 x 12 in. Rezzin Ceiling Diffuser 4-Way White

HRZ504W

Width:

SPECIFICATIONS

Color Finish
White
Duct Shape
Square
GRD Deflection Type
4-way
Length
12 in
Width
12 in

Starting at
Call for Pricing
  • QUANTITY