DESCRIPTION

  • Bright white enamel finish
  • Effectively conceals filter
  • Equipped with adjustable filter retainers
  • Free area averages 75% of grille core
  • Removable face for easy installation and cleaning
  • Residential
  • Use standard 1" thick filters (not included)

Hart & Cooley 14 in. Return Air Filter Grille

H659W14

Width:

SPECIFICATIONS

Color Finish
White
Length
14 in
UL Listed
No
Width
14 in

Starting at
Call for Pricing
  • QUANTITY