This product requires certification to purchase.

14 x 8 in. B/Type Aluminum Return Air Grille

Hart & Cooley

14 x 8 in. B/Type Aluminum Return Air Grille

  • Fast #
  • Part #HRH451408W
  • Item #11609942
  • Manufacturer Part #HRH451408W
5 out of 5 Customer Rating
Brand image
Hart & Cooley

14 x 8 in. B/Type Aluminum Return Air Grille

  • Fast #
  • Part #HRH451408W
  • Item #11609942
  • Manufacturer Part #HRH451408W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • For sidewall or ceiling application
  • Commercial
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright white finish
  • Holder is angle adjustable up and down, pivots left to right
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
Bright White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Height:
14 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Aluminum
Type:
HRH451408W
UPC:
684048640185
Width:
8 in