DESCRIPTION

  • 1/2" spaced fins set at 40°
  • 5/16" margin turnback
  • All-steel construction
  • Bright white finish
  • Exceptional free area
  • For sidewall or ceiling application
  • Residential

Hart & Cooley 16 x 8 in. Return Air Grille White

H672W16X

Width:

SPECIFICATIONS

Color Finish
White
Length
16 in
Width
8 in

Starting at
Call for Pricing
  • QUANTITY