DESCRIPTION

Hart & Cooley 18 in. Adjustable Gas B Vent Pipe

H10RPA

Diameter:

SPECIFICATIONS

Diameter
10 in
Inside Diameter
10 in
Inside Diameter 2
12 in
Length
18 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY