DESCRIPTION

Hart & Cooley 18 in. Adjustable Gas B Vent Pipe

H8RPA

Diameter:

SPECIFICATIONS

Diameter
8 in
Inside Diameter
8 in
Inside Diameter 2
8 in
Length
18 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY