18 X 30 Return Air Filter Grill White
18 X 30 Return Air Filter Grill White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 78-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Effectively conceals filter
- Use standard 1" thick filters (not included)
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Bright white enamel finish
- Residential.
- NeverClean™ condenser provides a sealed compartment keeps coils clean and simplifies maintenance
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 18 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- UPC:
- 684048139139
- Width:
- 30 in