19-1/2 x 11-1/4 x 19-1/2 in. Gas Vent Flashing

Part #H7RTF  |  Item #131766  |  Manufacturer Part #016415

$48.29 EACH

Width:

19-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Diameter: 7 in

Height: 11-1/4 in

Inside Diameter: 7 in

Length: 19-1/2 in

Material: Galvanized Steel

Width: 19-1/2 in