2-23/32 in. x 4-1/2 in. x 48 in. Residential Baseboard Diffuser in Bright White Steel

Part #H464W48  |  Item #455956  |  Manufacturer Part #010728

$88.10 EACH

Diffuser Size:

2-23/32 in x 4-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Coating: Enamel

Color Finish: Bright White

Diffuser Size: 2-23/32 in x 4-1/2 in

Height: 4-1/2 in

Length: 48 in

Material: Steel

Shape: Rectangular

UL Listed: Yes