20 x 16 in. Return Air Filter Grille in White Steel
20 x 16 in. Return Air Filter Grille in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 78-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Effectively conceals filter
- Use standard 1" thick filters (not included)
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Bright white enamel finish
- Residential
- 1/2" spaced fins set at 40°
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Filter Grille Style:
- Grille
- Height:
- 18-5/8 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048435187
- Width:
- 22-5/8 in