20 x 20 in. Filter Grille Return Air in White Steel
20 x 20 in. Filter Grille Return Air in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 78-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Effectively conceals filter
- Use standard 1" thick filters (not included)
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Bright white enamel finish
- Residential.
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Filter Grille Style:
- Return Air
- Height:
- 20 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048435194
- Width:
- 20 in