24 x 4 in. Aluminum Gas Vent Pipe
DFC Series 24 x 4 in. Aluminum Gas Vent Pipe
Frequently Purchased Together
Product Details
- Has type B male/female ends for easy connection with Hart & Cooley vent
- Requires only 1" clearance to combustibles
- Features double-wall, air insulated construction
- Available in 3" to 5" diameters and 2' to 5' lengths
- Do not enclose
- Can be used in unconditioned spaces, such as attics and crawl spaces
- UL listed for use as a connection from an appliance to type B gas vent and as a segment of type B gas vent
Specifications
- Collection:
- DFC Series
- Diameter:
- 4 in
- Length:
- 24 in
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- Vent Type:
- B-Vent