DESCRIPTION

  • 25' length
  • Air duct for heating and cooling
  • Double-ply black polyester core
  • Easy to install
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Packaged in compact bags
  • R-6.0 insulation
  • UL Listed

Hart & Cooley 25 ft. R6 Flexible Foil Air Duct

HF216

Diameter:

SPECIFICATIONS

Diameter
6 in
IsAcceptableImage
Length
25 ft
Material
Plastic
Material Type
Polyester
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY