DESCRIPTION

  • Features double-wall, air insulated construction
  • Has type B male/female ends for easy connection with Hart & Cooley vent
  • Requires only 1" clearance to combustibles
  • UL listed for use as a connection from an appliance to type B gas vent and as a segment of type B gas vent
  • Can be used in unconditioned spaces, such as attics and crawl spaces
  • Available in 3" to 5" diameters and 2' to 5' lengths

Hart & Cooley 3 ft. x 3 in. Aluminum Gas Vent Pipe

H3DFC3

Manufacturer Part #: 550366

Diameter:

SPECIFICATIONS

Diameter
3 in
Inside Diameter
3 in
Inside Diameter 2
3 in

Print