DESCRIPTION

  • Exceptional free area
  • Install with fins upward or downward for best duct concealment
  • One-piece Steel construction 1/3" spaced fins set at 20° 7/8" margin turnback
  • Residential

Hart & Cooley 30 x 8 in. Baseboard Return Grille White

H657W30X

Width:

SPECIFICATIONS

Application
Residential
Color Finish
Bright White
GRD Deflection Type
2-way
Length
30 in
Material
Steel
Width
8 in

Starting at
Call for Pricing
  • QUANTITY