This product requires certification to purchase.

9 in. Butterfly Damper Steel

Hart & Cooley

3800 Series 9 in. Butterfly Damper Steel

  • Fast #
  • Part #H3809GS
  • Item #131832
  • Manufacturer Part #050293
3.7 out of 5 Customer Rating
Brand image
Hart & Cooley

3800 Series 9 in. Butterfly Damper Steel

  • Fast #
  • Part #H3809GS
  • Item #131832
  • Manufacturer Part #050293
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9 in
Characteristics & Features
Collection
3800 Series
Damper Type
Butterfly Dampers
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048502933