DESCRIPTION

  • Available in 3" to 5" diameters and 1' to 5' lengths
  • Flexible attachment from appliance to type B vent
  • Includes an integral appliance draft hood connector for fast installation
  • Locks onto Hart & Cooley type B gas vent
  • Requires only 1" clearance to combustibles per installation instructions
  • Single-wall flexible construction
  • UL-listed for use as a connection from an appliance to type B gas vent in conditioned spaces only

Hart & Cooley 4 ft. Single Wall Flexible Gas Vent Condenser

H4SFC

Inside Diameter:

SPECIFICATIONS

Height
4 ft
Inside Diameter
3 in
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY