DESCRIPTION
- Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
- Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
Hart & Cooley 4 in. Adjustable Gas B Vent Pipe
H4RPA
Length:
SPECIFICATIONS
- Diameter
- 4 in
- Inside Diameter
- 4 in
- Length
- 12 in
- Material
- Galvanized Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday