Gas Vent Tee 4 x 10 in. Galvanized Steel
RT Series Gas Vent Tee 4 x 10 in. Galvanized Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 72-
Pick Up: 1 Available in Woodbridge, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Application:
- HVAC
- Coating:
- Galvanized
- Collection:
- RT Series
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 4 in
- Diameter - Inside 3:
- 4 in
- Diameter - Outside:
- 5 in
- Length:
- 8-1/2 in
- Material:
- Steel
- UL Listed:
- Yes
- Vent Duct Shape:
- Round