• Cart

DESCRIPTION

  • Bulk packaged
  • Class 0 air connector
  • One end crimped, compressed
  • Sturdy corrugated Aluminum construction

Hart & Cooley 4 in. x 10 ft. Aluminum Compressed Flexible Air Duct

HF040CPP10

Diameter:

4 in

SPECIFICATIONS

Diameter
4 in
Duct Shape
Round
Length
10 ft
Material
Corrugated Aluminum
UL Listed
No

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS