This product requires certification to purchase.

4 X 25 Grey Polyester Flexible R6 Air Duct

Hart & Cooley

4 X 25 Grey Polyester Flexible R6 Air Duct

  • Fast #
  • Part #HFB116P
  • Item #2102720
  • Manufacturer Part #050218
5 out of 5 Customer Rating
Brand image
Hart & Cooley

4 X 25 Grey Polyester Flexible R6 Air Duct

  • Fast #
  • Part #HFB116P
  • Item #2102720
  • Manufacturer Part #050218
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Air duct for heating and cooling
  • Black polyethylene jacket
  • Double-ply black polyester core
  • R-6.0 insulation
  • UL-listed
  • Packaged in compact bags
  • 25' length
  • Easy to install
  • Requires Certification
Dimensions & Measurements
Length
25 ft
Characteristics & Features
Material
Plastic
Material Type
Vinyl
R value
R6
Warranty & Product Information
Type
HFB116P
UL Listed
Yes
UPC
684048502186