10 x 2 in. 2-way Toe Space Grille in White
420 Series 10 x 2 in. 2-way Toe Space Grille in White
Frequently Purchased Together
Product Details
- Heavy-ga. stamped face
- Multi-angle fins
- All steel construction
- Residential
Documents
Specifications
- Coating:
- Enamel
- Collection:
- 420 Series
- Color Finish Name:
- White
- Drain Body Material:
- Steel
- GRD Deflection Type:
- 2-way
- Length:
- 10 in
- Material:
- Steel
- Size:
- 2 in x 10 in
- Tub Depth:
- 3-3/8 in
- Weight:
- 0.328 lb
- Width:
- 2 in