4 x 12 in. Floor Register in White Steel

You last purchased this on
 
Hart & Cooley

421 Series 4 x 12 in. Floor Register in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hart & Cooley

421 Series 4 x 12 in. Floor Register in White Steel

  • Fast #
  • Part #H421WP12
  • Item #54098
  • Manufacturer Part #010720
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rolled fin for strength and safety
  • Multi-angle fin setting
  • All steel construction
  • Residential
  • Heavy gauge stamped face
  • Foot-operated dial control
  • Requires Certification

Specifications

Application:
Residential
Coating:
Enamel
Collection:
421 Series
Color Finish Category:
Whites
Color Finish Name:
White
Length:
4 in
Material:
Steel
Width:
12 in