DESCRIPTION

  • Pipe and fitting couplers overlap 1 3/8" when joined together, therefore assembled length is 1 3/8" less than listed length

Hart & Cooley 5 ft. Gas B Vent Pipe

HRP5

Diameter:

SPECIFICATIONS

Diameter
7 in
Inside Diameter
7 in
Inside Diameter 2
7 in
Length
5 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY