DESCRIPTION

  • Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
  • Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard

Hart & Cooley 5 in. Gas B Vent Pipe

H5RP

Length:

SPECIFICATIONS

Diameter
5 in
Inside Diameter
5 in
Inside Diameter 2
5 in
Length
5 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS