DESCRIPTION

  • Air duct for heating and cooling
  • Double-ply black polyester core
  • Easy to install
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Packaged in compact boxes

Hart & Cooley 50 ft. Flexible Foil Air Duct

HF21650

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
50 ft
Material
Plastic
Material Type
Polyester
R value
R6
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS