DESCRIPTION

  • ADC Thermal Certification
  • Black polyethylene jacket
  • Boxed compliances: UL listed
  • Double-ply black polyester core
  • R-6.0

Hart & Cooley 50 ft. Vinyl Flexible Air Duct in Black

HF11650

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
50 ft
Material
Plastic
Material Type
Vinyl
R value
R6
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY