DESCRIPTION

  • For roofs that are from 6/12 up to a 12/12 pitch

Hart & Cooley 6/12-12/12 Adjustable Roof Flashing Steep

H8RFA

Inside Diameter:

SPECIFICATIONS

Diameter
8 in
Inside Diameter
8 in
Length
25-3/4 in
Material
Aluminum, Galvanized
Width
21-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY