Hart & Cooley 6 in. Chimney Length H6TLC

DESCRIPTION

  • Chimneys are sized according to the inner diameter and are available in 5" through 14"
  • Includes locking band
  • Secure twist-lock design couples chimney sections together with just a 1/8 turn - locking bands secure joints
  • Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material

Hart & Cooley 6 in. Chimney Length

H6TLC

Length:

SPECIFICATIONS

Diameter
6 in
Length
36 ft
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS