DESCRIPTION

  • Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
  • Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard

Hart & Cooley 6 in. Gas B Vent Pipe

H6RP

Length:

SPECIFICATIONS

Diameter
6 in
Inside Diameter
6 in
Inside Diameter 2
6 in
Length
5 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS