This product requires certification to purchase.

6 x 12 in. Air Filter Return Grille in White Aluminum

Hart & Cooley

6 x 12 in. Air Filter Return Grille in White Aluminum

  • Fast #
  • Part #HRH451206W
  • Item #1057406
  • Manufacturer Part #064011
5 out of 5 Customer Rating
Brand image
Hart & Cooley

6 x 12 in. Air Filter Return Grille in White Aluminum

  • Fast #
  • Part #HRH451206W
  • Item #1057406
  • Manufacturer Part #064011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Commercial
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
6 in
Width
12 in
Characteristics & Features
Color Finish Name
White
Material
Aluminum
Warranty & Product Information
Application
Air Ventilation
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048640116