18 x 18 in. Stamped Fin Return Air Filter Grill
673 Series 18 x 18 in. Stamped Fin Return Air Filter Grill
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Effectively conceals filter
- Use standard 1" thick filters (not included)
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Bright white enamel finish
- Residential.
Specifications
- Collection:
- 673 Series
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Filter Grille Style:
- Grille
- Height:
- 18
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Type:
- H6731818W
- UPC:
- 684048435132
- Width:
- 18