Hart & Cooley

7 in. Adjustable Roof Flashing

Part #H7RFA  |  Manufacturer Part #016426

Diameter:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6/12 - 12/12 pitch adjustable

Specifications

Diameter: 7 in

Height: 9-1/2 in

Inside Diameter: 7 in

Length: 25-3/4 in

Material: Galvanized Steel

Width: 21-5/8 in