This product requires certification to purchase.

8 x 4 in. 3-Way Sidewall/Ceiling Register with Metal Lever in White

Hart & Cooley

8 x 4 in. 3-Way Sidewall/Ceiling Register with Metal Lever in White

  • Fast #
  • Part #H683M0804W
  • Item #3152472
  • Manufacturer Part #703927
3.1 out of 5 Customer Rating
Brand image
Hart & Cooley

8 x 4 in. 3-Way Sidewall/Ceiling Register with Metal Lever in White

  • Fast #
  • Part #H683M0804W
  • Item #3152472
  • Manufacturer Part #703927
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3-Way Sidewall/Ceiling Register with Metal Lever in White
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
4 in
Width
8 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
3-way
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H683MXP
UPC
023301770878