Hart & Cooley
Floor Grille in Golden Sand 14 x 30 in.
Part #H265GS1430 | Item #100998 | Manufacturer Part #011906
$182.00
EACH
Length:
14 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 60
How to get it:
Product Details
- Residential
- All steel construction
- Provides firm, smooth surface
- Extremely rigid
- Free area averages over 75%
- Golden Sand Enamel finish
Specifications
Color Finish: Golden Sand
Filter Grille Style: Grille
Length: 14 in
Material: Steel
Width: 30 in